Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X150VDC | PANDUIT

PANDUIT | S100X150VDC | P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.50" H, .50" POA, Clear/Green

  • Manufacturer # S100X150VDC
  • Anixter #375884
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

Green print-on area, vinyl label for Cat. 5e/Cat. 6/Cat. 6A cables, 200/cassette.

Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Self-laminating adhesive labels for wire/cable identification include a colored print-on area and clear overlaminate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items