Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X225VA3Y | PANDUIT

PANDUIT | S100X225VA3Y | LS3E self-laminating label, white print-on area, vinyl label, 150 per roll, 1.00" x 2.50"

  • Manufacturer # S100X225VA3Y
  • Anixter #340743
RoHS Compliant: YES
Size: 1"
Total Area W x L (in.): 1.0 x 2.5
Type: LABELS
Vendor No.: LWS-10
Write-on Area L x W (in.): 0.75 x 1.0
Features
  • Designed to identify all sizes of wires and cables quickly and economically
  • Overlaminate protects legend for clear, permanent identification
  • Vinyl material for indoor applications and TEDLAR material for outdoor and high temperature applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items