Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X225VA6Y | PANDUIT

PANDUIT | S100X225VA6Y | LS6, Self-Lam Label, Tedlar, 1.00" W x 2.25" H, .75" POA, Clear/White

  • Manufacturer # S100X225VA6Y
  • Anixter #280845
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

White print-on area, vinyl label, 150/roll.

This part is discontinued by supplier with no suggested replacement.

Features
  • Labels offer crisp, clear legends with superior legibility
  • Meets UL Standard 2043 suitable for use in air handling spaces
  • Self-laminating labels for wire/cable labeling include a colored print-on area and clear overlaminate to protect the legend for clear and durable identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items