S100X225VARY | PANDUIT

PANDUIT | S100X225VARY | Self-Lam dispenser with pen, Vinyl, 1.00" W x 2.25" H, 0.75" POA, White/Clear

  • Manufacturer # S100X225VARY
  • Anixter #313876
Label Types: VINYL
Markers per Roll: 200
RoHS Compliant: YES
Size: 1"
Tape Size: 1" x 1.5"
Type: LABELS
Use For: 4 pair copper or 2-4 fibers
Write-On Area: 1" x 0.37"
Features
  • Self-laminating labels are provided in handy dispenser which protects markers when not in use
  • Clear section of marker overlaminates and protects write-on legend
  • Quick, easy to use for smaller installations and maintenance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items