S100X225YIJ | PANDUIT

PANDUIT | S100X225YIJ | Laser, Self-Lam Label, Polyester, 1.00" W x 2.25" H, .75" POA, Clear/Yellow, 100 Labels Per Roll

  • Manufacturer # S100X225YIJ
  • Anixter #412800
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

Yellow print-on area, polyester label for 8 - 4 AWG wire.

Features
  • Labels can be printed in both laser and ink jet printers
  • Self-laminating adhesive labels include a colored print-on area and clear overlaminate
Specifications
  • Laser/Ink Jet Self-Laminating Label
  • Material: Polyester
  • Print-On Area Color: Yellow
  • Print-On Area Height: 0.75 Inch (19.1 mm)
  • Wire OD: 0.48 Inch (12.2 mm) Maximum
  • Cable O.D.: 0.24 Inch (6.1 mm) Minimum
  • Wire Range: Category 6 FTP/Category 6a (10 Gig) UTP/Category 6a (10 Gig) FTP/8-4 AWG
  • Cable Diameter Range: 0.24 - 0.48 Inch (6.1 - 12.1 mm)
  • Dimension: 2.25 Inch Length x 1 Inch Width (57.2 mm x 25.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items