Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X400YAJ | PANDUIT

PANDUIT | S100X400YAJ | Laser, Self-Lam Label, Polyester, 1.00" W x 4.00" L, 1.00" POA, Clear/White, 1000 labels

  • Manufacturer # S100X400YAJ
  • Anixter #365824
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1"
Total Area W x L (in.): 1.00 x 1.44
Type: LABELS
Write-on Area L x W (in.): 1.00 x 0.50
Description

White print-on area, polyester label for 2 - 1 AWG wire.

Features
  • Labels can be printed in both laser and ink jet printers
  • Self-laminating adhesive labels include a colored print-on area and clear overlaminate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items