S12SD-PS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | S12SD-PS | Outboard Rack, Single Bay, Square Top, 12RU, 300 Lb Capacity, Wood, Pepperstone, With Door

  • Manufacturer # S12SD-PS
  • Anixter #412878
Application: WORKSTATIONS
Color: BLACK
Components: DESK
Type: CONFIGURED SOLUTION
Features
  • Single Bay Outboard Rack (12 Spaces)
  • Equipped with Doors and Built-In Quiet Cooling System
  • Square Top Allows Independent Positioning
  • Includes Front and Rear 10-32 Threaded Rack Rail
  • Includes Casters
  • Ships Fully Assembled to Save Time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items