S2-IDC-64 - S2 SECURITY - IDENTITY | Anixter
S2-IDC-64 | S2 SECURITY

S2 SECURITY | S2-IDC-64 | IDENTITY MANAGEMENT FOR SYSTEMS WITH 64 PORTALS

  • Manufacturer # S2-IDC-64
  • Anixter #435202
Product Type: APPLICATION
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

Identity Management for systems with 64 portals One User ID Badge Designer & Print Station License. Supports up to 40,000 badges. Includes Camera Facial Recognition driver support

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items