S2-INP - S2 SECURITY - SUPERVISED INPUT | Anixter
S2-INP | S2 SECURITY

S2 SECURITY | S2-INP | SUPERVISED INPUT EXTENSION BLA8 INPUTS

  • Manufacturer # S2-INP
  • Anixter #331343
Environmental: INDOOR
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

Supervised input application extension blade: 8 inputs

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items