S2-NN-E10R-WM - S2 SECURITY - NETWORK NODE | Anixter
S2-NN-E10R-WM | S2 SECURITY

S2 SECURITY | S2-NN-E10R-WM | NETWORK NODE BLADE FOR 10 READ20 INPUTS AND 20 OUTPUTS 2 SPARE SLOTS

  • Manufacturer # S2-NN-E10R-WM
  • Anixter #331336
Environmental: INDOOR
Input Voltage: 100 TO 240 VAC
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

S2 Network Node with 10 readers (20 inputs/20 outputs) Includes (5) 2 reader Access Control blades

Features
  • S2-NetBox Node Cut Sheet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items