S2-NN-E2R-RM - S2 SECURITY - NETWORK NODE | Anixter
S2-NN-E2R-RM | S2 SECURITY

S2 SECURITY | S2-NN-E2R-RM | NETWORK NODE BLADE FOR 2 READE4 INPUTS AND 4 OUTPUTS 6 SPARE SLOTS

  • Manufacturer # S2-NN-E2R-RM
  • Anixter #331328
Environmental: INDOOR
Input Voltage: 100 TO 240 VAC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

S2 Network Node with 2 readers (4 inputs/4 outputs) S2 Network Node with 2 readers (4 inputs/4 outputs)
Includes (1) 2 reader Access Control blade

Features
  • S2-NetBox Node Cut Sheet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items