S2-NN-E2R-WM - S2 SECURITY - Network Node, | Anixter
S2-NN-E2R-WM | S2 SECURITY

S2 SECURITY | S2-NN-E2R-WM | Network Node, 56-Input/Output, Wall Mount, 100 to 240 VAC at 50/60 Hertz, 2.3A, BTU/Hr, 15" Width x 6.75" Depth x 17" Height, With (6) Expansion Slot

  • Manufacturer # S2-NN-E2R-WM
  • Anixter #331326
Environmental: INDOOR
Input Voltage: 100 TO 240 VAC
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

S2 Network Node with 2 readers (4 inputs/4 outputs) S2 Network Node with 2 readers (4 inputs/4 outputs)
Includes (1) 2 reader Access Control blade

Features
  • Houses Upto Seven S2 Application Blades for Access Control, Inputs, Outputs and Temperature Probes
  • Supports Upto Fourteen Doors or other Access Points
  • Interfaces with Wiegand, Magnetic Stripe and Keypad Reader Technologies
  • Enables Assignment of Upto 5 Supervised Inputs
  • Enables Assignment of Upto 56 Form C Output Relays
  • Monitors Upto 56 Analog Temperature Points System
  • Handles Distributed Access Control and Event Monitoring
  • Extends Product Lifecycle, Lowering Total Cost of Ownership
  • Maintains Acc Control Capabilities Even When Connectivity to the S2 Controller is Lost
  • Utilizes Embedded Web Interface for Initial Setup
  • Automatically Connects to and Authenticates with the S2 Controller Upon Configuration
Tech. Info & Standards

UL, CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items