S2DR - PANDUIT - D-Ring Kit For full Length | Anixter
S2DR | PANDUIT

PANDUIT | S2DR | D-Ring Kit For full Length POU Bracket

  • Manufacturer # S2DR
  • Anixter #515332
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items