Select Country and Language Europe, Middle East & Africa / English
Change Country
S2X2LG6 | PANDUIT

PANDUIT | S2X2LG6 | Channel, Solid Wall, Mtg. Holes, 2" x 2" (50mm x 50mm), 6 FT., Fiber-Duct, Light Gray

  • Manufacturer # S2X2LG6
  • Anixter #107099
Components: STRAIGHT SECTION
Fiber Duct H x W: 2" X 2"
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Vendor No.: S2X2LG6
_Color: Light Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items