Select Country and Language Europe, Middle East & Africa / English
Change Country
S3240-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | S3240-UK | S3240 Series Remotely Managed Network Interface Device With DC Power, Port One: (3) 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: (2) 100/1000BASE-X SFP Slot (Empty), UK

  • Manufacturer # S3240-UK
  • Anixter #588287
Device: MEDIA CONVERTERS
Description

The S3240 of Network Interface Device (NID) is a multi-service NID that provide SLA-assurance and advance fault management that is compliant with MEF and IEEE standards. The S3240 is designed for business ethernet and mobile backhaul deployments. The S3240 is MEF 9, 14 and 21 certified. The S3240 is a multi-port 10/100/1000Mbps product with advance features including - IEEE 802.1ag Service OAM, IEEE 802.3ah Link OAM,ITU Y.1731 performance monitoring, VLAN, QoS, SSH/SSL, jumbo frame support and bandwidth allocation. The S3240 also offers multiple power inputs for redundancy and an extended operating temperature

Features
  • Redundant power AC/DC, fanless
  • 10K jumbo frame support
  • IP-based remote management
  • AutoCross(TM)
  • Auto-negotiation- pause
  • Remote loopback, field upgradeable firmware
  • IEEE 802.1p QoS packet classification, Ipv4 IP TOS, DiffDerv and IPv6 traffic class QoS classification, IEEE 802.1q VLAN and double VLAN tagging with 4096 VIDs
  • DHCP client- SNTP- TFTP- IEEE 802.1x Port based security
  • RADIUS client; RMON counters for each port; Bandwidth profiling
  • DMI optical management, Cable diagnostic function for TP ports, SSH, Telnet
  • Command Line Interface (CLI)- Web management
  • Focal Point Management; SNMP v1 & v2c (v3 via firmware upgrade)
  • USB port for basic setup
  • Management VLAN
  • SFP Ports support SGMII for use with 10/100/1000BASE-T copper SFPs
Applications

Complete End to End Visibility- Ethernet in the First Mile (EFM)- Fiber-to-the-Premise (FTTP)- E-Line Services- Enterprise Markets

Specifications
  • Item: Remotely Managed Network Interface Device With DC Power
  • Data Rate: Copper: 10/100/1000 Mbps; Fiber: 100/1000 Mbps
  • Filtering Addresses: 8K MAC Addresses
  • Maximum Frame Size: 10240 Bytes
  • Power: Input: Redundant 18 - 57 Volt DC; 100 - 240 Volt AC Eernal Power Supply
  • Environmental Conditions: -10 to 65 deg C Operating Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: (3) 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: (2) 100/1000BASE-X SFP Slot (Empty)
  • Dension: 5.530 Inch Width x 6.500 Inch Depth x 1.750 Inch Height
Tech. Info & Standards

IEEE Std. 802.3, IEEE Std. 802.3ah, IEEE Std. 802.1P, IEEE Std. 802.1Q, IEEE Std. 802.1X, EN55022 Class A, EN55024, UL60950, CE Mark, MEF 9, 14 + 21 Certified, 802.3ah Link OAM, 802.1ag Services OAM, ITU Y.1731

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items