Select Country and Language Europe, Middle East & Africa / English
Change Country
S4120-1048-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | S4120-1048-UK | Copper to Fiber Media Converter With Power Supply, Port One: 10GBASE-T RJ45 100 m, Port Two: 10GBASE-X SFP+ Slot (Empty), UK

  • Manufacturer # S4120-1048-UK
  • Anixter #588290
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10000BASE-T
Port 2 Device Technology: 10000BASE-X
Description

The x4120-1048 is a 10 Gigabit Ethernet copper to fiber media converter. It offers conversion technology by providing one 10GBase-T RJ45 port and one pluggable 10GBase-X fiber SFP+ port. The open SFP+ port supports a wide variety of Transition Networks 10GE SFP+ fiber modules, as well as third party MSA compatible SFP+ modules. The x4120 provides several 10G Ethernet enterprise and data center connectivity solutions. Since most 10G Ethernet switches support a combination of copper RJ45 and open SFP + ports, the x4120 allows users to convert either of these ports to the media type of their preference to match their network requirements, including direct attached copper SFP+ cables. The stand-alone S4120 is an unmanaged device, until it is linked t o C4120 installed in a managed ION chassis, then remote in-band management of the S4120 is available

Features
  • Transparent link pass through sends a link-loss signal over the fiber, instructing the remote converter to shut down the copper port, thus notifying the end device, while maintaining the fiber link between the two converters
  • Auto-negotiation (802.3u)- Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Loopback: This feature puts a converter in a special mode that enables the device to loop back the signal from the RX port to the TX port on either media for testing and troubleshooting purposes
  • DMI
  • Support remote in-band management and remote firmware upgrade when linked to a C4120 card installed in a managed ION chassis
  • Fiber port supported standards- 10GBase-SR, 10GBase-LRM, 10GBase-LR, 10GBase-ER, 10GBase-ZR
  • The open SFP+ port also supports- direct attached 10G copper. cable assemblies- both Class-I and Class-II fiber, SFP+ modules, SFP modules supporting. WDM technology
  • Support 100 m on Cat6a or higher UTP
  • Per energy efficient ethernet standards, IEEE 802.3az, UTP cable length is detected and power is adjusted according, to reduce power consumption on shorter UTP cable installs
Applications

10 Gig Switch to switch, 10Gig Switch to server

Specifications
  • Item: Copper to Fiber Media Converter With Power Supply
  • Data Rate: 10 Gbps
  • Status LEDs: PWR: On=Power is On; L/A SFP+ (Fiber Port Link And Activity Status): On=Link OK; Flashing=Link And Activity OK; Copper Link (Copper Link Status): On=Link OK;Copper Act: On=Activity OK
  • Dip Switches: Copper Loopback, Fiber Loopback, Transparent Link Pass Through
  • Power: External AC/DC Power Supply: Universal AC Input, 12 Volt DC, 1.6 Amp Output
  • Power Consumption: 10.5 Watt
  • Environmental Conditions: 0 to 50 deg C Orating Temperature; -15 to 65 deg C Storage Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • MTBF With Power Supply: >41660 Hour (MIL-HDBK-217F), >114580 Hour (Bellcore)
  • MTBF Without Power Supply: >250000 Hour (MIL-HDBK-217F), >687000 Hour (Bellcore)
  • Port One: 10GBASE-T RJ45 100 m
  • Port Two: 10GBASE-X SFP+ Slot (Empty)
  • Dimension: 3.250 Inch Width x 6.500 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE802.3, IEEE 802.3an, IEEE 802.3ae, IEEE 802.3az, FCC Class A, EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items