S45055-E34-A25 - CORNING - S100 PATCHPANEL | Anixter
S45055-E34-A25 | CORNING

CORNING | S45055-E34-A25 | S100 PATCHPANEL 24XRJ45 SHIELDED 200 MHZ

  • Manufacturer # S45055-E34-A25
  • Anixter #526221
Category: CAT 6
Color: GREY
Number of Ports: 24
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items