Select Country and Language Europe, Middle East & Africa / English
Change Country
S46998-A2-A130 | CORNING

CORNING | S46998-A2-A130 | UCNCP Multi-Function Tray Dome Closure With Mechanical End Cap, 5-18 Dome Closure, For Up to 4 MFT Flip Trays (Available Separately)

  • Manufacturer # S46998-A2-A130
  • Anixter #344544
Type: TRAYS
Features
  • Suitable for direct buried, man or hand-hole and aerial installations
  • Fast and easy re-entering and insertion of branching cables on demand, without need of special tools
  • Mid-span access (uncut buffer tubes) for one cable possible in both closure vsions
  • The MFT splice tray allow the storage of uncut fibers
  • Mechanical cable sealing: Two cable entries in the intersection can also being used for on uncut cable; glands (compression fitting) for branching cables; quick re-entry without special tos
  • Features multi-function tray, Flip type: Up to 24-fiber splice capacity per tray; Minimum fiber bend controls; Individual tray access through hinged mounting; available for crimp and heat shrink splice protectors
  • Capacity up to 96 splices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items