S46998-A22-A13 - CORNING - Fiber Optic Dome | Anixter
S46998-A22-A13 | CORNING

CORNING | S46998-A22-A13 | Fiber Optic Dome Closure, Gel Sealed, 10 to 17 MM Cable Range, 48-Fiber Capacity, 180 MM Diameter x 349 MM Length

  • Manufacturer # S46998-A22-A13
  • Anixter #527081
Type: CLOSURES
Features
  • Fast, Easy and Reliable-Shorter Installation Time for Reduced Capex and Opex
  • Practical and Simple Application-Less Training Required
  • 12 Cable Entries for Different Cable Diameters-Possible Connection of Upto 10 Buildings Via One Small Closure
  • No Spcial Tools Required-Not Necessary to Invest in New Tools
  • Upto 48 Splices-Suitable for FTTX (Fiber-to-the-Home,-Business or-Antenna) Applications
  • IP 68-Usable in Different Environments Like Manholes, Direct Buried and on Poles
  • Optimized for the Usageof an Optical Splitter Upto 2X16-Suitable for FTTH Networks with P2MP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items