S46998-A7-A1 - CORNING - LANSCAPE OUTLET | Anixter
S46998-A7-A1 | CORNING

CORNING | S46998-A7-A1 | LANSCAPE OUTLET SURFACE MOUNT SCREWS 60MM/ADD PANEL MAX 2 CREAM WHITE-RAL9001

  • Manufacturer # S46998-A7-A1
  • Anixter #525119
Category: FIBER
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: FIBER
Wiring: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items