Select Country and Language Europe, Middle East & Africa / English
Change Country
S4TEF1011-120-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | S4TEF1011-120-UK | 4x T1/E1/J1 Copper to Fiber Transport Mux, Port One: 1300 nm Multimode (ST) [2 km/1.2 mi], Port Two: (4) RJ48 [1.5 km/0.9 mi], UK

  • Manufacturer # S4TEF1011-120-UK
  • Anixter #588291
Device: MEDIA CONVERTERS
Port 1 Device Technology: MULTIMODE
Description

The product provides physical layer status monitoring and alarm classification functions for Telecom operators to manage their fiber optic network and reduce operation and maintenance costs. Copper connections are compatible with G.703 and AMI/B8ZS/HDB3, while the optical connection will run at 155 Mbps. A hardware-based solution guarantees the constant bit rate of TDM transport without requiring traffic management

Features
  • Loopback via test set
  • Local and remote loopback
  • AIS/TAOS
  • LEDs for each data port
  • Settings for line code, line length, local loopback or remote loopback
  • T1/E1/J1 mode settings
  • Local (AUX) management interface
  • Access to complete status information on local and remote device
  • Field upgradeable firmware
  • Extended operating temperature
  • Low cost transport capability: (4) T1/E1/J1
  • Target applications of the device include- FTTx, such as Fiber-to-the-Business, Fiber-to-the-Building, Fiber-to-the-MDU and Fiber-to-the-Home, Cell Tower Backhaul
  • Automatic link restoration
  • Remote management
Specifications
  • Item: 4x T1/E1/J1 Copper to Fiber Transport Mux
  • Switches: Numerous Switch Settings For Line Coding, Line Build Out, Loopback (Per Port), AIS Setting
  • Power: External AC/DC Provided: 12 Volt DC, 1.25 Amp, Unregulated, Standard, UL Listed
  • Power Consumptin: 4.4 Watt
  • Environmental Conditions: -40 to 70 deg C (Not Including Power Supply) Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Link Budget: 11 dB
  • Port One: 1300 nm Multimde (ST) [2 km/1.2 mi]
  • Port Two: (4) RJ48 [1.5 km/0.9 mi]
  • Dimension: 3.700 Inch Width x 4.700 Inch Depth x 1.800 Inch Height
Tech. Info & Standards

Ethernet Interface- IEEE 802.3(TM)-2008, TDM interfaces- ANSI T1.102, T1.403 and T1.408 ITU I.431, G.703,G.736, G.775 and G.823 ETSI 300-166, 300-233 and TBR 12/13 ATAndT Pub 62411, EN55022 Class A, EN55024, CE mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items