Select Country and Language Europe, Middle East & Africa / English
Change Country
S6010-1011-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | S6010-1011-EU | S6010 Series T1/E1 to Fiber Network Interface Device, Port One: Twisted Pair (RJ48) [1.5 km/0.9 mi], Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi], EU

  • Manufacturer # S6010-1011-EU
  • Anixter #587785
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Description

The T1/E1 copper to fiber network interface device (NID) provides a solution for those users that need to extend T1/E1 or PRI connections over fiber. The T1/E1 supports Small Form Pluggable (SFP) transceivers to support a variety of fiber types, distances and wavelengths to provide maximum flexibility across a variety of network topologies. The use of Coarse Wave Division Multiplexing (CWDM) SFPs can be utilized to further increase the bandwidth capacity of the fiber infrastructure. The T1/E1NID must be used in pairs. A typical installation will include a chassis card installed in the ION platform locally and a stand-alone device installed at the remote location

Features
  • Remote in-band management
  • Copper or fiber, local or remote loopbacks
  • Switch selectable for T1 or E1
  • Remote firmware upgrade
  • LEDs for immediate visual status
  • Supports dual or single fiber
  • Supports multimode and single-mode fiber at a variety of distances
  • Supports CWDM SFPs
  • SNMP management when used with ION chassis and management module
  • Remote standalone can be managed by local peer
  • Extend PRI over fiber
Specifications
  • Item: T1/E1 to Fiber Network Interface Device
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
  • Copper Connectors: RJ48, BNC
  • Fiber Connectors: SFP: LC Connector Uses Standar 100BASE-X/OC-3 SFP; Fixed Optics: ST or SC Connector
  • Data Rate: T1 = 1.544 Mbps; E1 = 2.048 Mbps
  • Status LEDs: Power, Signal Detect Copper, Signal Detect Fiber
  • Power Consumption: 2.6 Watt
  • Power: Input: 100 - 240 Volt AC; Output: 12 Volt DC
  • Environmel Conditions: -10 to 65 deg C Operating Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • MTBF Without Power Supply: >250000 Hour (MIL-HDBD-217F), >687000 Hour (Bellcore)
  • Port One: Twisted Pair (RJ48) [1.5 km/0.9 mi]
  • Port To: 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Dimension: 3.250 Inch Width x 6.500 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

ANSI T1.102, T1.402 and T1.408, ITU I.431, G.703, G.736, G.775 and G.823, ETSI 300-166, 300-233 and TBR12/12- CISPR/EN55022 Class A- FCC Class A- CE Mark, UL60950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items