Select Country and Language Europe, Middle East & Africa / English
Change Country
S6210-3011-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | S6210-3011-EU | S6210 Series DS3-T3/E3 Coax to Fiber Network Interface Device, Port One: (2) Coax (BNC), Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi], EU

  • Manufacturer # S6210-3011-EU
  • Anixter #587824
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Description

The DS3 - T3/E3 copper to fiber network interface device (NID) provides a solution for those users that need to extend DS3 connections over fiber. The DS3 - T3/E3s supports Small Form Pluggable (SFP) transceivers to support a variety of fiber types, distances and wavelengths to provide maximum flexibility across a variety of network topologies. The use of Coarse Wave Division Multiplexing (CWDM) SFPs can be utilized to further increase the bandwidth capacity of the fiber infrastructure. The DS3 - T3/E3 NID must be used in pairs. A typical installation will include a chassis card installed in the ION Platform locally and a stand-alone device installed at the remote location

Features
  • AIS (Alarm Indication Signal)
  • Coax line build out
  • Switch selectable for DS3/T3 or E3
  • Remote firmware upgrade
  • Loopback - Coax and fiber
  • LEDs for immediate visual status
  • Supports dual or single fiber
  • Supports multimode and single-mode fiber at a variety of distances
  • Supports CWDM SFPs
  • SNMP management when used with ION chassis and management module
  • Remote standalone can be managed by local peer
Applications

For integrate voice and data on fiber network

Specifications
  • Item: DS3-T3/E3 Coax to Fiber Network Interface Device
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
  • Coax Connectors: 75 Ohm Coax
  • Fiber Connectors: SFP: LC Connector Uses Standard 100BASE-X/OC-3 SFP; Fixed Optics: ST or SC Connector
  • Data Rate: DS3/T3 = 44.7 Mbps; E3 = 34.4 Mbps
  • Status LEDs: Power, Coax Link Status, Coax Loop-Back Status, AIS On Coax Link, Fiber Link Status, Fiber Loop-Back Status, AIS On Fiber Link
  • Power Consumption: 2.4 Watt
  • Power: Input: 100 - 240 Volt AC; Output: 12 Volt DC
  • Environmental Conditions: -10 to 65 deg C Operating Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • MTBF With Power Supply: >41660 Hour (MIL-HDBD-217F), >114580 Hour (Bellcore)
  • MTBF Without Power Supply: >250000 Hour (MIL-HDBD-217F), >687000 Hour (Bellcore)
  • Port One: (2) Coax (BNC)
  • Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Dimension: 3.500 Inch Width x 6.500 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

ANSI, ITU-TS, ETSI, G.823 For Jitter Tolerance, G.755 For Loss Of Signal- Regulatory Compliance- CISPR/EN55022 Class A- FCC Class A- CE Mark, UL60950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items