Select Country and Language Europe, Middle East & Africa / English
Change Country
S622C122FCWH | PANDUIT

PANDUIT | S622C122FCWH | SERVER CABINET 42U WITH DOOR &SIDE PANELS CAGED NUTS 600X1200 WHITE

  • Manufacturer # S622C122FCWH
  • Anixter #416358
Color: WHITE
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 78"
Overall Width: 600MM
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items