S7229BF | PANDUIT

PANDUIT | S7229BF | 700mmW x 42 RU x 1200mm S-Type Cabinet, Front Single Hinge Perforated Door, Rear Split Perforated Door, No Side Panels, Rear Cable Management, POU Brackets, Black

  • Manufacturer # S7229BF
  • Anixter #559046
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 79.8"
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items