S732DVT-RST2 | INTERLOGIX

INTERLOGIX | S732DVT-RST2 | MM- VIDEO & 2-WAY MPD DATA DIGITALLY PROCESSED TX, RACK, 2-FIBER

  • Manufacturer # S732DVT-RST2
  • Anixter #395762
Fiber Type: MULTI MODE
Format: VIDEO
Mount: RACK MOUNT
Path: 2 WAY
Product Type: FIBER TRANSMITTER
Signal Format: DIGITAL
Signal Type: COLOR
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items