S752C122F | PANDUIT

PANDUIT | S752C122F | 45RU x 700mm Wide Cabinet With Full Perforated Front Door, Split Perforated Rear Door, Solid Side Panels

  • Manufacturer # S752C122F
  • Anixter #417927
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Overall Width: 27.6"
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
Description

Cabinet with full perforated front door. Split perforated rear door. Solid side panels.

Features
  • Cabinet supplied with two sets of cable management fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items