Select Country and Language Europe, Middle East & Africa / English
Change Country
S752C129F | PANDUIT

PANDUIT | S752C129F | 45 RU x 700mm Wide Cabinet With Full Perforated Front Door, Split Perforated Rear Door, No Side Panels

  • Manufacturer # S752C129F
  • Anixter #429082
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 84"
Rack Units: 45U
Type: FREE-STANDING
Description

Cabinet with full perforated front door. Split perforated rear door. No side panels.

This part is discontinued by supplier with no suggested replacement.

Features
  • Cabinet supplied with two sets of cable management fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items