S7VPPB - PANDUIT - Vertical patching bracket | Anixter
S7VPPB | PANDUIT

PANDUIT | S7VPPB | Vertical patching bracket for 700mm wide cabinets. Color: Black

  • Manufacturer # S7VPPB
  • Anixter #501139
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 84"
Rack Units: 45U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items