S8212BA - PANDUIT - 800mm W x 42 RU x 1070mm | Anixter
S8212BA | PANDUIT

PANDUIT | S8212BA | 800mm W x 42 RU x 1070mm S-Type Cabinet With single Front perforated Door, split perforated Rear Doors, 2 Side Panels, casters, Cage Nut rails, Switch configured, Front Fingers, No POU Bracket, Black

  • Manufacturer # S8212BA
  • Anixter #520394
Color: BLACK
Material: STEEL
Rack Units: 42U
Type: FOUR-POST
Description

Net-Access(TM) S-Type Cabinet frame with top panel. Single hinge perforated front door. Split perforated rear doors open in the middle to minimize door swing footprint. Casters, cage nut rails (2 sets) and switch configured with front cable management. Dimensions: 79.8"H x 31.5"W x 42.0"D (2026mm x 800mm x 1067mm). Color: Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items