Select Country and Language Europe, Middle East & Africa / English
Change Country
S8TXATA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | S8TXATA-UK | Power-Over-Ethernet Plus Unmanaged Switch, Port One: (8) 10/100BASE-TX PoE Plus Ports, UK

  • Manufacturer # S8TXATA-UK
  • Anixter #588366
Type: ETHERNET SWITCH (UNMANAGED)
Description

This 8-port fast ethernet switch integrates 100 Mbps fast ethernet and 10 Mbps ethernet network capabilities. Featuring IEEE802.3af and IEEE802.3at compliant Power-over Ethernet capability on 8 ports. The S8TXATA is easy to install and doesn't require configuration for the PoE. The ports automatically detect and supply power to powered devices

Features
  • Auto negotiation and Auto MDI/MDI-X
  • Wire-speed packet filtering and forwarding rate
  • Supports IEEE802.3x flow control for full duplex mode
  • Fanless design
  • LED indicators for monitoring power, link, activity and speed
  • Plug-and-play
  • Power-saving
  • Includes 19 Inch rack mount ears
Applications

Connect and power wireless access points, networks cameras and VoIP phones - Provide power to remote devices over an ethernet network, provide enough power to increasingly power-hungry devices, Offer a unified communications device with an open standard, Fan-less design offers a 100% silent switch option for offices and classrooms

Specifications
  • Item: Power-Over-Ethernet Plus Unmanaged Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (8) 10/100 RJ45 Ports
  • MAC Address Table: 2K
  • Backplane: 1.6 Gbps
  • Memory Buffer: 440K Bits
  • LEDs System: System: Powert: Link/Activity
  • Input Power: Internal Power: 100 - 240 Volt AC, 50/60 Hz
  • Power Consumption: 130 Watt (Full PoE Load)
  • Power-Over-Ethernet: Maximum Output Power 120 Watt, Upto 30 Watt For 4 Ports Simultaneously, Upto 15.4 Watt For 8 Ports Simultaneousl
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; -40 to 70 deg C Storage Temperature; 10 - 90% Humidity Non-Condensing
  • Port One: (8) 10/100BASE-TX PoE Plus Ports
  • Dimension: 280 mm Width x 179 mm Depth x 44.5 mm Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, Compliant With IEEE 802.3at PoE+, Compliant With IEEE 802.3af PoE, Safety LVD, EMI FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items