Select Country and Language Europe, Middle East & Africa / English
Change Country
SALA0 | STULZ

STULZ | SALA0 | Spilt Air 3 Precision Air Conditioning 10.9kW sensible Cooling 400V 3PH Indoor and Outdoor unit, Indoor ceiling or wall mount 24/7 operation 365 days per year

  • Manufacturer # SALA0
  • Anixter #598131
Description

Free Air Cooling At low outside temperatures, Cooling is direct with outside air. The outside air is conveyed into the contianer when the air flap is open. Therefore, when outside temperatures are low, energy-intensive compressor Cooling is not necessary. Mixed Mode Once the outside temperature exceeds a given threshold, Free Cooling alone is no longer sufficeint. then, in mixed mode, the runtimes of the compressor are kept to a minimum by the simultaneous use of Free Cooling and compressor Cooling. In this way, depending on the local temperature profile, the annual energy costs can be cut by a further 10%. The partial load mode of the air conditioner produces further potential savings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items