Select Country and Language Europe, Middle East & Africa / English
Change Country
SALS1LCUZZZ.2 | BELDEN

BELDEN | SALS1LCUZZZ.2 | PIGTAIL SINGLEMODE OS2 LC 2 METERS

  • Manufacturer # SALS1LCUZZZ.2
  • Anixter #593690
Connector Type: LC - PIGTAIL
Fiber Type: OS2
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items