SAP431331 | CORNING

CORNING | SAP431331 | 4 fiber 62.5/125 multimode fiber external loose tube moisture barrier Non metallic PE jacket color black fiber optic N.G.T.S. 3.8.7

  • Manufacturer # SAP431331
  • Anixter #370-382-6PE2-04
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: NO
Self-Support: NO
Applications

The outdoor stranded loose tube (minibundle) cables can be deployed both indoor and outdoor for campus backbone and building backbone (riser) cabling as well as for the cabling between floor distributors. The cables can be installed in conduits, ducts and be buried directly in the ground.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items