Select Country and Language Europe, Middle East & Africa / English
Change Country
SAPTF3311-105-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SAPTF3311-105-EU | POTS 2-Wire Copper to Fiber Media Converter, Line Side FXS, Port One: Twisted Pair (RJ11) [5 km/3.1 mi], Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi], EU

  • Manufacturer # SAPTF3311-105-EU
  • Anixter #587836
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Description

Connect central-office voice grade signals to distant Plain Old Telephone equipment (POTS) utilizing standard telephone signaling. Two units are required to implement an end to end system. Unit A connects to a telephone line or PBX and has the ability to detect ringing voltages and to act as a telephone (LINE SIDE FXS). Unit B is the reciprocal unit and has the ability to act as a central office and connects to a telephone device (CUSTOMER SIDE FXO). Devices must be used in pairs. Typical installation will include a chassis card [CAPTF] installed in the Point System(TM) locally and a stand-alone device installed at the remote location

Features
  • Audio transmission
  • Caller ID
  • Automatic ring down
  • Dual or single fiber options
Applications

For Loop Extender/Isolator- Automatic Ring Down

Specifications
  • Item: POTS 2-Wire Copper to Fiber Media Converter
  • Telephone Emulation or FXS Analog Port: Connector: RJ11; Impedance: 600 Ohm; REN: 0.48; Loop Current: 20 - 60 mA; Insertion Loss: 0.0 +/-1.0 dB At 1000 Hz When Both Ports are Terminated at 600 Ohm
  • Voice Frequency: 300 Hz - 3 kHz
  • Switches/Optional Jumpers: Automatic Ring Down/Normal
  • Status LEDs: LED Colors are Green; Fiber Link: On Indicates Fiber Link Up; In Use: On Indicates Unit in Use; Flashing Indicates Ringing; Power: On Indicates Power is On
  • Pwer: External AC/DC Provided: 12 Volt DC, 1.25 Amp, Unregulated, Standard, UL Listed
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; -25 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: Twisted Pair (RJ11) [5 km/3.1 mi]
  • Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Link Budget: 11 dB
  • Dimension: 3.250 Inch Width x 4.700 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

FCC Part 68, TBR21, Safety Compliance- UL Listed and CSA Certified, Regulatory Compliance- FCC Class A, VCCI Class A, EN 55022 (CISPR 22) Class A, ICES 003, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items