SAX-40 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SAX-40 | AXS Series In-Wall Slide Out Rack, 40 RU, Rackrail Type 10-32, 19.25 Inch Width x 19 Inch Depth x 74.688 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # SAX-40
  • Anixter #567616
Color: BLACK
Material: STEEL
Rack Units: 40U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items