SB0086 - BIBIELLE UK LTD - 22 X 20 X 50G | Anixter
SB0086 | BIBIELLE UK LTD

BIBIELLE UK LTD | SB0086 | 22 X 20 X 50G SPIRABAND BIBIELLE SB0085

  • Manufacturer # SB0086
  • Anixter #ABBESPM220G50000
Category: BELTS AND BANDS
Diameter: 22MM
Grit / Grade: 50 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: BELT - SPIRABAND
Spindle / Bore: NONE
Width / Thickness: 20MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items