SB0103 - BIBIELLE UK LTD - 25 X 25 X 120G | Anixter
SB0103 | BIBIELLE UK LTD

BIBIELLE UK LTD | SB0103 | 25 X 25 X 120G SPIRABAND BIBIELLE SB0103

  • Manufacturer # SB0103
  • Anixter #ABBESPM250G120000
Category: BELTS AND BANDS
Diameter: 25MM
Grit / Grade: 120 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: BELT - SPIRABAND
Spindle / Bore: NONE
Width / Thickness: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items