SB0107 - BIBIELLE UK LTD - 25 X 25 X 50G | Anixter
SB0107 | BIBIELLE UK LTD

BIBIELLE UK LTD | SB0107 | 25 X 25 X 50G SPIRABAND BLUE ZIRCONIUM BIBIELLE SB0107

  • Manufacturer # SB0107
  • Anixter #ABBESPM250G50001
Category: BELTS AND BANDS
Diameter: 25MM
Grit / Grade: 50 GRIT
Length: NONE
Material: ZIRCONIUM
Product Type: BELT - SPIRABAND
Special Attribute 1: COLOR - BLUE
Spindle / Bore: NONE
Width / Thickness: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items