SB0129 - BIBIELLE UK LTD - 30 X 30 X 60G | Anixter
SB0129 | BIBIELLE UK LTD

BIBIELLE UK LTD | SB0129 | 30 X 30 X 60G SPIRABAND BIBIELLE SB0129

  • Manufacturer # SB0129
  • Anixter #ABBESPM300G60000
Category: BELTS AND BANDS
Diameter: 30MM
Grit / Grade: 60 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: BELT - SPIRABAND
Spindle / Bore: NONE
Width / Thickness: 30MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items