Select Country and Language Europe, Middle East & Africa / English
Change Country
SB2107BZ | B-LINE

B-LINE | SB2107BZ | Cable Runway/Ladder Rack, Butt Splice Kit for 1.5"H Runway, Black Zinc

  • Manufacturer # SB2107BZ | 78205112885
  • Anixter #280803
Components: ACCESSORIES
Finish: BLACK ZINC
Material: STEEL
Type: LADDER RACK
Features
  • Use to connect runway stringers
  • Includes two (2) clamps and hardware
  • Material: ASTM A570 structural steel
  • Finish: Black Zinc (BZ)
  • UL Classified - file number E60548
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items