SB211312FB | B-LINE

B-LINE | SB211312FB | Cable Runway Wall Angle Support Kit for 12"W Runway, Flat Black

  • Manufacturer # SB211312FB
  • Anixter #268233
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Features
  • Use to secure cable runway to a wall
  • Sized for both 1-1/2" (38mm) & 2" (51mm) stringers
  • Order anchors separately
  • Includes: (1) angle bracket, (2) "J" Bolts and 5/16"-18 hardware
  • Material: 6 Gauge ASTM A569 steel
  • Finish: Flat Black Powder Coat (FB)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items