Select Country and Language Europe, Middle East & Africa / English
Change Country
SB21312KYZ | B-LINE

B-LINE | SB21312KYZ | Cable Runway Triangular Support Kit for 6" - 12"W Runway, Yellow Zinc

  • Manufacturer # SB21312KYZ
  • Anixter #172326
Components: HARDWARE
Finish: YELLOW
Type: LADDER RACK
Features
  • Use to support cable runway from wall
  • Sized for both 1-1/2" (38mm) & 2" (51mm) stringers
  • Welded steel construction
  • Designed for 6" (152mm), 9" (228mm), and 12" (305mm) cable runways
  • Order anchors separately
  • Support width: 2" (51mm)
  • Includes: (1) wall support, (2) "J" bolts, and 5/16"-18 hardware
  • Material: ASTM A36 structural steel
  • Finish: Yellow Zinc (YZ)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items