SB3-CP6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SB3-CP6 | Rack Panel, Blank, Flanged, 3RU, 19" Width x 5.25" Height, 16 Gauge Steel, Textured Black Powder Coated, 6 each per Contractor Pack

  • Manufacturer # SB3-CP6
  • Anixter #303104
Color: BLACK
Filler Panel Rack Units: 3U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • Aesthetic and Durable Textured Black Powder Coat Finish Steel Blank Panels
  • Complements RSH4S Custom Rack Shelves and Other Textured Accessories
  • Sturdy Steel Construction
  • Flanged Panel
  • Sold in a Contractor Pack of 6 Pieces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items