SB86083S084FB | B-LINE

B-LINE | SB86083S084FB | RCM+ Vertical Cable Manager with Door, Double Sided, 84"Hx3"Wx9.375"D, Flat Black

  • Manufacturer # SB86083S084FB
  • Anixter #313642
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Single-sided SB860 Series cable managers with closely spaced fingers are designed for routing high density cabling on and between racks
  • Eliminates the need for horizontal cable managers and provides cable support for each rack mounting space
  • One-piece full length doors, with quarter-turn locking hinges, allow for quick opening from either side or complete removal
  • Three snap-on gates retain cables when doors are opened or removed. Gates can be placed at any location
  • Open back design allows unrestricted front and rear routing of cables
  • Installation is easy and can be done in minutes using standard hand tools
  • 1/4" accessory mounting holes run the full height on both sides of cable manager to accommodate the attachment of cable management accessories
  • UL Listed as a Communication Circuit Accessory. File No. E171936
  • Material: Aluminum with UL 94V-0 black plastic components
  • Finish: Flat Black Powder Coat (FB)
  • Vertical cable manager includes: (1) vertical cabling section, (1) door, (3) gates, (25) push-in fasteners, (6) cable strap mounts, (2) cable retainer bars and mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items