Select Country and Language Europe, Middle East & Africa / English
Change Country
SB8LED3-333/10M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | SB8LED3-333/10M | M8 Pico pluggable miniature actuator/sensor distribution box with LED (pnp) operation and function indicators, top-entry, 8-ports, M8 socket, 3-poles, 1 signal per socket with integrated control cable.cable length: 10M

  • Manufacturer # SB8LED3-333/10M
  • Anixter #389195
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Box Type: Top Entry
  • Ports: 8
  • Signals Per Port: 1
  • Box Color: Orange
  • LED Type: PNP
  • Poles Per Outlet: 3
  • Integrated Control Cable: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items