Select Country and Language Europe, Middle East & Africa / English
Change Country
SBB150W | DEB

DEB | SBB150W | PACK OF 150 SWARFEGA BLACK BOX WIPES (PAINT WIPES) SBB150W

  • Manufacturer # SBB150W
  • Anixter #JAWIIIS150013
Capacity / Weight: SHEET - 150
Category: WIPER PRODUCTS
Container Type: TUBE
Length: NONE
Material: WIPE
Product Type: WIPE - INDUSTRIAL - IMPREGNATED
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items