SBP-300HM2 - HANWHA TECHWIN - Small Cap | Anixter
SBP-300HM2 | HANWHA TECHWIN

HANWHA TECHWIN | SBP-300HM2 | Small Cap Adapter Accessory, (SCV-3081/20181/2081R, SNV-1080/1080R)

  • Manufacturer # SBP-300HM2
  • Anixter #506593
Duty Rating: MEDIUM
Mounting Type: WALL AND CEILING
Type: ADAPTER
Description

The SBP-300HM2 is a dome hanging mount made of aluminum and available in ivory. Compatible with our new IP and Analog cameras, also compatible with our existing wall, ceiling, parapet mounts.

Must be a reseller to purchase this product

This part habeen discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items