SBX-10 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SBX-10 | 10 Space (17-1/2), 15 Deep Wall Rack With Locking Front Door, Black Finish

  • Manufacturer # SBX-10
  • Anixter #240784
Description

SBX Series Wall Mount Cabinet
Specify an SBX when seeking an economical solution for wall mounting smaller systems.; Removable backpan simplifies installation and provides easy access to equipment connections; Locking front door swings open a full 180 on a virtually indestructible hinge for rugged security and unobtrusive accessibility; Deep rail-to-door clearance ratio provides flexibility not found in flush-mount door designs; Standard heavy-gauge, 10-32 threaded rackrail with marked rackspace increments to speed equipment mounting; Ventilation slots at top & bottom of each side promote passive thermal management; 1/2 and 3/4 electrical knockouts at top and bottom, and 1 and 1-1/2 also on rear to facilitate cable entry

Features
  • Fully welded construction, 18 gauge steel
  • Available in 7 space (12-1/4"), or 10 space (17-1/2"), 17" OD depth (14" useable)
  • 11-gauge 10-32 threaded rackrail
  • Locking front door standard (180 degree swing)
  • Generous vent slots for cooling
  • Laser & electrical KOs in rear for cable pass-through
  • Finished in a durable textured black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items