Select Country and Language Europe, Middle East & Africa / English
Change Country
SC-42U-800-800-SVF-DVR-NS-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SC-42U-800-800-SVF-DVR-NS-EMEA | CommScope's Server Cabinets are the right cabinet to protect the right solution. Using patented X-Frame technology, CommScope Server Cabinets are designed to be the right size, the right weight and have the right level of durability to support.

  • Manufacturer # SC-42U-800-800-SVF-DVR-NS-EMEA | 760078212
  • Anixter #365235
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.5"
Overall Height: 79"
Overall Width: 31.5"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • 'Patented X-frame technology offers easy cable and equipment installation
  • Accommodates all major servers on the market
  • Cable management space is superior for 10Gbs cable
  • Graded security to the highest levels
  • Application specific accessories
  • Unique door ven
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items